Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 477D61

  • Mfr # 477D61

  • Zoro # G5772818


product price: $22.89
/ea

Key Features

Header
No Header
Legend
TRUCK DRIVERS WAITING FOR LOADING OR UNLOADING ARE NOT PERMITTED IN FACTORY AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D61
Zoro #
G5772818
UPC #
00194484194437
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
TRUCK DRIVERS WAITING FOR LOADING OR UNLOADING ARE NOT PERMITTED IN FACTORY AREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Other Format
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Truck Drivers Waiting For Loading Or Unloading Are Not Permitted In Factory Area
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Average Outdoor Durability
5 yr
Sign Header
No Header
Corrosion Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Truck Drivers Waiting For Loading Or Unloading Are Not Permitted In Factory Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.