Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478L07

  • Mfr # 478L07

  • Zoro # G5820740


product price: $22.89
/ea

Key Features

Header
Caution
Legend
SAFETY TRAINING MANDATORY DO NOT OPERATE THIS EQUIPMENT WITHOUT AUTHORIZATION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L07
Zoro #
G5820740
UPC #
00194484215965
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
SAFETY TRAINING MANDATORY DO NOT OPERATE THIS EQUIPMENT WITHOUT AUTHORIZATION
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Material Properties
Rigid
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Legend
Safety Training Mandatory Do Not Operate This Equipment Without Authorization
Mirror Print
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header
Caution
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Training Mandatory Do Not Operate This Equipment Without Authorization, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products