Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478L96

  • Mfr # 478L96

  • Zoro # G5795601


product price:  $22.89
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478L96
Zoro #
G5795601
UPC #
00194484216726
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
AUTOMATIC EQUIPMENT MAY START AT ANYTIME
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Glow In The Dark
No
Sign Legend
Automatic Equipment May Start At Anytime
Write on Surface
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Header
Caution
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Equipment May Start At Anytime, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products