Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478M53

  • Mfr # 478M53

  • Zoro # G5897792


product price:  $22.89
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M53
Zoro #
G5897792
UPC #
00194484217273
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT OPERATE THIS MACHINE WITHOUT GUARDS IN PLACE MAY CUT, CRUSH AND CAUSE INJURY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Metal Detectable
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Style
Symbol and Text
Sign Legend
Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury.
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Caution
Sign Header Text Color
Black
Write on Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products