Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478M66

  • Mfr # 478M66

  • Zoro # G5827287


product price: $22.89
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M66
Zoro #
G5827287
UPC #
00194484217396
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT REACH INTO RUNNING EQUIPMENT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Write on Surface
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
Do Not Reach Into Running Equipment
Sign Legend Background Color
Yellow
Sign Header Style
Text
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Reach Into Running Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products