Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478N60

  • Mfr # 478N60

  • Zoro # G5855637


product price:  $22.89
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478N60
Zoro #
G5855637
UPC #
00194484218188
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT START MACHINE BEING REPAIRED
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend
Do Not Start Machine Being Repaired
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start Machine Being Repaired, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products