Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478P22

  • Mfr # 478P22

  • Zoro # G5843229


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
EQUIPMENT BEING SERVICED. DO NOT OPERATE. SEVERE INJURY OR DEATH WILL RESULT.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478P22
Zoro #
G5843229
UPC #
00194484218751
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
EQUIPMENT BEING SERVICED. DO NOT OPERATE. SEVERE INJURY OR DEATH WILL RESULT.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black, Red
Sign Header Background Color
Red
State Specific Sign
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Danger
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Sign Legend
Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products