Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478R50

  • Mfr # 478R50

  • Zoro # G5836280


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
MOVING MACHINERY DO NOT ENTER
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478R50
Zoro #
G5836280
UPC #
00194484219963
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
MOVING MACHINERY DO NOT ENTER
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
Moving Machinery Do Not Enter
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Sign Header
Danger
Write on Surface
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Machinery Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.