Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478R92

  • Mfr # 478R92

  • Zoro # G5855427


product price:  $23.99
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R92
Zoro #
G5855427
UPC #
00194484220372
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
ROTATING MACHINERY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Rigid
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend
Rotating Machinery
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header
Danger
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Rotating Machinery, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products