Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478U69

  • Mfr # 478U69

  • Zoro # G5866240


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
WARNING THIS MACHINE IS AUTOMATICALLY CONTROLLED IT MAY START AT ANY TIME
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478U69
Zoro #
G5866240
UPC #
00194484221751
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
WARNING THIS MACHINE IS AUTOMATICALLY CONTROLLED IT MAY START AT ANY TIME
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black, Red
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Material Properties
Rigid
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Write on Surface
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Sign Header Text Color
White
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend
Warning This Machine Is Automatically Controlled It May Start At Any Time
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Warning This Machine Is Automatically Controlled It May Start At Any Time, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.