Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478V39

  • Mfr # 478V39

  • Zoro # G5867920


product price: $22.89
/ea

Key Features

Header
No Header
Legend
EVERY MACHINE IN THIS DEPARTMENT IS DANGEROUS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478V39
Zoro #
G5867920
UPC #
00194484222383
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
EVERY MACHINE IN THIS DEPARTMENT IS DANGEROUS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
Every Machine In This Department Is Dangerous
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header
Be Careful
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Every Machine In This Department Is Dangerous, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products