Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478V63

  • Mfr # 478V63

  • Zoro # G5815387


product price:  $22.89
/ea

Key Features

Header
Safety First
Legend
DO NOT TALK TO OPERATORS TO DISTRACT THEIR ATTENTION MIGHT CAUSE A SERIOUS ACCIDENT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V63
Zoro #
G5815387
UPC #
00194484222604
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Safety First
Legend
DO NOT TALK TO OPERATORS TO DISTRACT THEIR ATTENTION MIGHT CAUSE A SERIOUS ACCIDENT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Do Not Talk To Operators To Distract Their Attention Might Cause A Serious Accident
ANSI 969 Compliant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
ANSI Standards
ANSI Z535
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header
Safety First
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Green
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operators To Distract Their Attention Might Cause A Serious Accident, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products