Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478W09

  • Mfr # 478W09

  • Zoro # G5797467


product price: $22.89
/ea

Key Features

Header
Warning
Legend
DO NOT REMOVE GUARDS OR OPERATE MACHINERY WITHOUT THEM. SEVERE INJURY MAY RESULT.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478W09
Zoro #
G5797467
UPC #
00194484223045
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
DO NOT REMOVE GUARDS OR OPERATE MACHINERY WITHOUT THEM. SEVERE INJURY MAY RESULT.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Header Background Color
Black, Orange
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Do Not Remove Guards Or Operate Machinery Without Them. Severe Injury May Result.
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header
Warning
Corrosion Resistant
Yes
Material Properties
Rigid
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Mirror Print
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Remove Guards Or Operate Machinery Without Them. Severe Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.