Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478W53

  • Mfr # 478W53

  • Zoro # G5861867


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478W53
Zoro #
G5861867
UPC #
00194484223427
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Text Color
Black
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Write on Surface
No
State Specific Sign
No
Mirror Print
No
Sign Legend
Keep Hands Out Of Machinery
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Orange
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.