Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479C65

  • Mfr # 479C65

  • Zoro # G5870510


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Welding Fumes May Be Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479C65
Zoro #
G5870510
UPC #
00194484227869
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Welding Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252, OSHA 29 CFR 1926.353
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
State Specific Sign
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252, OSHA 29 CFR 1926.353
Sign Header Background Color
Yellow
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-55
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Welding Fumes May Be Present.
Sign Header
Caution
Sign Header Text Color
Black
Legend Pictogram ID
PPEQ-211
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Legend Pictogram Description
Face Protection
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Fumes May Be Present., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products