Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479D88

  • Mfr # 479D88

  • Zoro # G5805727


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
KEEP AWAY FROM HEAT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479D88
Zoro #
G5805727
UPC #
00194484228910
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
KEEP AWAY FROM HEAT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Sign Legend
Keep Away From Heat
Sign Header Style
Text
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Header
Danger
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black, Red, White
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away From Heat, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.