Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479H65

  • Mfr # 479H65

  • Zoro # G5800063


product price:  $22.89
/ea

Key Features

Header
Safety First
Legend
DON'T TRY TO LIFT MORE THAN YOU ARE ABLE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479H65
Zoro #
G5800063
UPC #
00194484231477
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Safety First
Legend
DON'T TRY TO LIFT MORE THAN YOU ARE ABLE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Green
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Legend Style
Text
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend
Don'T Try To Lift More Than You Are Able
Write on Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Header
Safety First
ANSI Standards
ANSI Z535
Sign Header Background Color
Green
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don'T Try To Lift More Than You Are Able, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.