Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479H91

  • Mfr # 479H91

  • Zoro # G5845067


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
MAKE EVERY MOVE A SAFE ONE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479H91
Zoro #
G5845067
UPC #
00194484231729
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
MAKE EVERY MOVE A SAFE ONE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Make Every Move A Safe One
Sign Mounting Location
Wall
Sign Header
Think
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend Background Color
Green, White
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Format
Other Format
Chemical Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Make Every Move A Safe One, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.