Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479J44

  • Mfr # 479J44

  • Zoro # G5903121


product price:  $22.89
/ea

Key Features

Header
Safety First
Legend
STAY ALERT DON'T GET HURT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479J44
Zoro #
G5903121
UPC #
00194484270612
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Safety First
Legend
STAY ALERT DON'T GET HURT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Green
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Sign Header
Safety First
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Sign Legend
Stay Alert Don'T Get Hurt
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don'T Get Hurt, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.