Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479L66

  • Mfr # 479L66

  • Zoro # G5832957


product price:  $22.89
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479L66
Zoro #
G5832957
UPC #
00194484234249
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
MOVING CONVEYORS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Write on Surface
No
Sign Legend
Moving Conveyors
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Conveyors, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.