Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479M19

  • Mfr # 479M19

  • Zoro # G5883759


product price:  $22.49
/ea

Key Features

Header
Caution
Legend
DO NOT ENTER WHILE MACHINERY IN MOTION. MAY CAUSE INJURY.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M19
Zoro #
G5883759
UPC #
00194484234553
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT ENTER WHILE MACHINERY IN MOTION. MAY CAUSE INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Yellow
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Sign Header Style
Text
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Header
Caution
Sign Format
Traditional OSHA
Sign Legend
Do Not Enter While Machinery In Motion. May Cause Injury.
Sign Legend Background Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Machinery In Motion. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.