Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479N55

  • Mfr # 479N55

  • Zoro # G5837872


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
High Voltage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479N55
Zoro #
G5837872
UPC #
00194484235321
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Outdoor Life Expectancy
5 yr
Write on Surface
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Header
No Header
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Legend
High Voltage
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.