Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479T40

  • Mfr # 479T40

  • Zoro # G5846701


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
High Voltage Keep Away Contact Will Result In Serious Shock Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479T40
Zoro #
G5846701
UPC #
00194484237769
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Away Contact Will Result In Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
ANSI 969 Compliant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Write on Surface
No
Glow In The Dark
No
Sign Header Background Color
Red
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Chemical Resistant
Yes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Voltage. Keep Away. Contact Will Result In Serious Shock Or Death.
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Keep Away. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.