Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479T59

  • Mfr # 479T59
  • Zoro # G5593259

product price: 
$
23.99
/ea

Key Features

Header
Danger
Legend
High Voltage Keep Out
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479T59
Zoro #
G5593259
UPC #
00194484144913
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Sign Legend
High Voltage Keep Out
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Write on Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.