Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479W12

  • Mfr # 479W12

  • Zoro # G5831959


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
___ Volts Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W12
Zoro #
G5831959
UPC #
00194484240059
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
___ Volts Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header
Danger
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend
___ Volts Authorized Personnel Only
Mounting Pattern
4 Corner
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend ___ Volts Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.