Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479W69

  • Mfr # 479W69

  • Zoro # G5842720


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
High Voltage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W69
Zoro #
G5842720
UPC #
00194484240585
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Text Color
White
Chemical Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend
High Voltage
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.