Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479W75

  • Mfr # 479W75

  • Zoro # G5861182


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
High Voltage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479W75
Zoro #
G5861182
UPC #
00194484240646
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Text
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Text Color
Black
Mirror Print
No
Chemical Resistant
Yes
Sign Legend
High Voltage
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header
Warning
Sign Legend Background Color
Orange
Sign Header Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.