Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 480P15

  • Mfr # 480P15

  • Zoro # G5827591


product price:  $23.99
/ea

Key Features

Header
Notice
Legend
THIS IS NOT AN ENTRANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480P15
Zoro #
G5827591
UPC #
00194484246228
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS NOT AN ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Chemical Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Material Properties
Rigid
Sign Legend
This Is Not An Entrance
Write on Surface
No
Sign Legend Style
Text
Sign Header
Notice
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.