Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 485G36

  • Zoro # G6275022


product price: $23.99
/ea

Key Features

Sign Material
Aluminum
Legend
MUSTER POINT 1
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G36
Zoro #
G6275022
UPC #
00194484273064
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
MUSTER POINT 1
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Write on Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Legend
Muster Point 1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
Green
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Muster Point 1, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.