Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 485K70

  • Mfr # 485K70

  • Zoro # G6250087


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
LOOK OUT FOR POWERED INDUSTRIAL TRUCKS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485K70
Zoro #
G6250087
UPC #
00194484276249
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
LOOK OUT FOR POWERED INDUSTRIAL TRUCKS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Metal Detectable
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Look Out For Powered Industrial Trucks
Protective Coating
Clear Liquid Laminate
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Material Properties
Rigid
State Specific Sign
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Header Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Powered Industrial Trucks, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products