Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 485K86

  • Mfr # 485K86

  • Zoro # G6256822


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
WATCH OUT FOR TRUCKS. ACCIDENT MAY CAUSE INJURY.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485K86
Zoro #
G6256822
UPC #
00194484276409
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR TRUCKS. ACCIDENT MAY CAUSE INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Text Color
Black, Yellow
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Header Text Color
Black
Metal Detectable
No
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend
Watch Out For Trucks. Accident May Cause Injury.
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Trucks. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products