This item is Discontinued.

Condor FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM, 14 in W x 10 in H, 485N16 485N16

This item is Discontinued.

Condor

FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM, 14 in W x 10 in H, 485N16 (Discontinued)

Mfr # 485N16
Zoro # G6297687
UPC # 00194484278618
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N16
Zoro #
G6297687
UPC #
00194484278618
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
FEDERAL REGULATIONS REQUIRE NO FOOD TO BE STORED OR EATEN IN REST ROOM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(g)
Sign Background Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(g)(2), OSHA 29 CFR 1926.51(g)
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Glow In The Dark
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header Background Color
Blue
Material Properties
Rigid
Sign Header
Notice
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Federal Regulations Require No Food To Be Stored Or Eaten In Rest Room, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.