Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 485P82

  • Mfr # 485P82

  • Zoro # G6291028


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P82
Zoro #
G6291028
UPC #
00194484280208
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Standards
29 CFR 1910.22(a), ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Yellow
Sign Header
Caution
Sign Legend
Avoid Injury. Watch Your Step.
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Header Pictogram ID
PPIC-55
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Legend Pictogram ID
PSTF-40
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Chemical Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Trip Hazard
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Sign Header Text Color
Black
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products