Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 485Z38

  • Mfr # 485Z38

  • Zoro # G6285498


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Two Way Feed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z38
Zoro #
G6285498
UPC #
00194484283476
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Two Way Feed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.405
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
Danger
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend
Two Way Feed
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.405
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Two Way Feed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.