Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 485Z62

  • Mfr # 485Z62

  • Zoro # G6306802


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Unlawful To Operate This Equipment Within 10 Feet of Overhead High Voltage Lines
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Z62
Zoro #
G6306802
UPC #
00194484283711
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Unlawful To Operate This Equipment Within 10 Feet of Overhead High Voltage Lines
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red
Sign Legend Style
Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Warning Unlawful To Operate This Equipment Within 10 Feet Of Overhead High Voltage Lines
Write on Surface
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Unlawful To Operate This Equipment Within 10 Feet Of Overhead High Voltage Lines, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.