Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 485Z89

  • Mfr # 485Z89

  • Zoro # G6291168


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
(Poison Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z89
Zoro #
G6291168
UPC #
00194484283988
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
(Poison Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Symbol
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
Poison Symbol
Sign Header
No Header
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Poison Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.