Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486A88

  • Mfr # 486A88

  • Zoro # G6307259


product price: $22.89
/ea

Key Features

Header
Danger
Legend
MIXING AND LOADING AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A88
Zoro #
G6307259
UPC #
00194484284954
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
MIXING AND LOADING AREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Mirror Print
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Chemical Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend
Mixing And Loading Area
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.