Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486D07

  • Mfr # 486D07

  • Zoro # G6316760


product price: $22.89
/ea

Key Features

Header
No Header
Legend
(Hard Hat Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D07
Zoro #
G6316760
UPC #
00194484286125
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
(Hard Hat Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.135(a)(1), OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol
Sign Legend Text Color
Red
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend
Hard Hat
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Symbol
Metal Detectable
No
Sign Header
No Header
Mirror Print
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.135(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hat, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.