Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486D42

  • Mfr # 486D42

  • Zoro # G6247567


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D42
Zoro #
G6247567
UPC #
00194484286477
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.502(d)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header Background Color
Black
Sign Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Sign Header
Caution
Average Outdoor Durability
5 yr
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Chemical Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI Standards
ANSI Z535
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.