Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486D75

  • Mfr # 486D75

  • Zoro # G6252360


product price: $22.89
/ea

Key Features

Header
Caution
Legend
DO NOT ENTER WITHOUT WEARING EYE AND EAR PROTECTION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D75
Zoro #
G6252360
UPC #
00194484286804
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT ENTER WITHOUT WEARING EYE AND EAR PROTECTION
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28, .95
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Format
Traditional OSHA
Mirror Print
No
Material Properties
Rigid
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1926.28, .95
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
Sign Legend
Do Not Enter Without Wearing Eye And Ear Protection
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Header Style
Text
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Eye And Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.