Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486R93

  • Mfr # 486R93

  • Zoro # G6264461


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
DO NOT WALK ON CONVEYORS. FALL WILL RESULT IN INJURY.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486R93
Zoro #
G6264461
UPC #
00194484291709
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WALK ON CONVEYORS. FALL WILL RESULT IN INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Sign Legend Text Color
Black, Red
Write on Surface
No
Material Properties
Rigid
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Header Pictogram ID
PPIC-55
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Sign Legend
Do Not Walk On Conveyors. Fall Will Result In Injury.
Sign Format
ANSI/OSHA Format
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
Person Not Allowed
Legend Pictogram ID
PCSP-04
Number of Printed Sides
1
Sign Header
Caution
Corrosion Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Walk On Conveyors. Fall Will Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products