Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 475C95

  • Mfr # 475C95

  • Zoro # G5129463


product price:  $23.99
/ea

Key Features

Header
Danger/Peligro
Legend
Pinch Points./Punto De Agarre.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475C95
Zoro #
G5129463
UPC #
00194484033989
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Pinch Points./Punto De Agarre.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Mirror Print
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Metal Detectable
No
Sign Header
Danger/Peligro
State Specific Sign
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
Pinch Points./Punto De Agarre.
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Pinch Points./Punto De Agarre., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.