Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, Spanish

  • Mfr # 473V12

  • Zoro # G5576118


product price: $22.89
/ea

Key Features

Header
Peligro
Legend
Material Inflamable No Fumar
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V12
Zoro #
G5576118
UPC #
00194484125257
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Peligro
Legend
Material Inflamable No Fumar
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 yr
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
Peligro
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Legend
Material Inflamable No Fumar
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Material Inflamable No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.