This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English, 471X18 471X18

This item is Discontinued.

Condor

Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English, 471X18 (Discontinued)

Mfr # 471X18
Zoro # G5124362
UPC # 00194484017057
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471X18
Zoro #
G5124362
UPC #
00194484017057
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Legend
Open Door Slowly
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 212 Degrees F
Header
Caution
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Background Color
Yellow
Printed Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
10 yr
Average Outdoor Durability
10 yr
State Specific Sign
No
Maximum Service Temperature
212 Degrees F
Write on Surface
No
Sign Header Background Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
Open Door Slowly
Sign Header Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.