Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 465N21

  • Zoro # G5581471


product price: $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
Emergency Fire Alarm
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N21
Zoro #
G5581471
UPC #
00194484053826
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Emergency Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Black, Red
Legend/Background Color
Red/White
Sign Legend Text Color
Black, Red, White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Chemical Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Glow In The Dark
Yes
Sign Mounting Location
Wall
Sign Header
No Header
Number of Printed Sides
1
Sign Legend
Emergency Fire Alarm
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-30 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.