Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 468L32

  • Zoro # G5577201


product price: $20.99
/ea

Key Features

Header
No Header
Legend
Eye And Ear Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L32
Zoro #
G5577201
UPC #
00194484070182
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye And Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Minimum Application Temperature
-30 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Legend Pictogram Description
Ear Protection, Eye Protection
Mirror Print
No
Sign Format
Other Format
Sign Legend
Eye And Ear Protection Required.
Number of Printed Sides
1
Graffiti Resistant
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
Sign Legend Style
Symbol and Text
Sign Header
No Header
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Service Temperature
175 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Metal Detectable
No
Material Properties
Flexible
Legend Pictogram ID
PPEQ-103, PPEQ-932
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye And Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.