Safety Sign, 10 in Height, 14 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 469W43

  • Zoro # G5605953


product price: $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W43
Zoro #
G5605953
UPC #
00194484087104
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
No Header
Minimum Application Temperature
-30 Degrees F
Sign Legend
Fire Extinguisher
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
175 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Glow In The Dark
Yes
NFPA Standard
NFPA 10
Adhesive Type
Acrylic
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.