Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 470A22

  • Zoro # G5648848


product price: $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER INSIDE
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A22
Zoro #
G5648848
UPC #
00194484090852
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend/Background Color
Red/White
Legend Color
Red/White
Sign Legend Text Color
Red, White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
NFPA Standard
NFPA 10
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend
Fire Extinguisher Inside
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Glow In The Dark
Yes
Mirror Print
No
Average Outdoor Durability
3 yr
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
Sign Legend Background Color
Red; White
Minimum Application Temperature
-30 Degrees F
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red; White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.