Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 470A45

  • Zoro # G5580211


product price: $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER REMOVE PIN AND SQUEEZE TRIGGER.
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A45
Zoro #
G5580211
UPC #
00194484091088
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER REMOVE PIN AND SQUEEZE TRIGGER.
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Graffiti Resistant
No
Sign Legend
Fire Extinguisher Remove Pin And Squeeze Trigger.
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Sign Format
Other Format
Protective Coating
No Protective Coating
Minimum Service Temperature
-30 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Flexible
ANSI 969 Compliant
No
State Specific Sign
No
Chemical Resistant
No
Sign Legend Background Color
White
NFPA Standard
NFPA 10
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Remove Pin And Squeeze Trigger., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.