Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 477J43

  • Zoro # G5877632


product price: $20.99
/ea

Key Features

Header
No Header
Legend
FIRE LANE KEEP CLEAR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J43
Zoro #
G5877632
UPC #
00194484208837
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
FIRE LANE KEEP CLEAR
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-30 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
Yes
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend
Fire Lane Keep Clear
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Mirror Print
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products